Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65145

  • Mfr # 121.65145

  • Zoro # G4488299


product price: $47.45
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
18mm (0.71")
Thickness
15mm (0.59")
Style
Plain
Rotor Dia.
308mm (12.13")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65145
Zoro #
G4488299
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18mm (0.71")
Thickness
15mm (0.59")
Rotor Dia.
308mm (12.13")
Hub Hole Diameter
118.8mm (4.68")
Lug Holes Size
12 x 1.75
Rotor Height
25.7mm (1.01")

Details

Lug Hole Quantity
5
Style
Plain
Bolt Circle
147mm (5.79")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.