Zoro Homepage

Standard Brake Rotor, 121.65149

  • Mfr # 121.65149

  • Zoro # G4491080


product price: $51.69
/ea

Key Features

Lug Hole Quantity
6
Nominal Thickness
22mm (0.87")
Thickness
20mm (0.79")
Rotor Dia.
336mm (13.23")
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65149
Zoro #
G4491080
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22mm (0.87")
Thickness
20mm (0.79")
Rotor Dia.
336mm (13.23")
Rotor Height
44.9mm (1.77")
Lug Holes Size
15.6mm (0.61")
Hub Hole Diameter
90mm (3.54")

Details

Lug Hole Quantity
6
Style
Plain
Cryo Treating Option
Without Cryo Treating
Bolt Circle
135mm (5.31")
Rotor Design
Rotors Only

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.