Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.65152

  • Mfr # 121.65152

  • Zoro # G4489656


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
10
Nominal Thickness
39mm (1.54")
Thickness
37.4mm (1.47")
Style
Plain
Rotor Dia.
391mm (15.39")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.65152
Zoro #
G4489656
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
39mm (1.54")
Thickness
37.4mm (1.47")
Rotor Dia.
391mm (15.39")
Hub Hole Diameter
129.1mm (5.08")
Rotor Height
101.8mm (4.01")
Lug Holes Size
16.1mm (0.63")

Details

Lug Hole Quantity
10
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
169.6mm (6.68")

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.