Zoro Homepage

Standard Brake Rotor, 121.66001

  • Mfr # 121.66001

  • Zoro # G4491552


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
38.99 mm
Height
195 mm
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66001
Zoro #
G4491552
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
38.99 mm
Height
195 mm
Rotor Dia.
317.7 mm
Bolt Circle Dia.
165.1 mm
Center Hole Diameter
115.6 mm
Minimum Thickness
37.21 mm
Lug Hole Size
9/16"-18

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.