Zoro Homepage

Standard Brake Rotor, 121.66012

  • Mfr # 121.66012

  • Zoro # G300544805


product price: $74.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
32.6 mm
Height
114.6 mm
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66012
Zoro #
G300544805
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.6 mm
Height
114.6 mm
Rotor Dia.
295 mm
Lug Hole Size
M14-1.5
Minimum Thickness
30.86 mm
Center Hole Diameter
77.5 mm
Bolt Circle Dia.
139.7 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain

Description

Standard Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.