Zoro Homepage

Standard Brake Rotor, 121.66017

  • Mfr # 121.66017

  • Zoro # G4490137


product price: $63.45
/ea

Key Features

Lug Hole Quantity
5
Nominal Thickness
26.3mm (1.035")
Thickness
24.5mm (0.96")
Rotor Dia.
266mm (10.47")
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66017
Zoro #
G4490137
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.3mm (1.035")
Thickness
24.5mm (0.96")
Rotor Dia.
266mm (10.47")
Lug Holes Size
M12 x 1.5
Hub Hole Diameter
72mm (2.83")
Rotor Height
109.5mm (4.31")

Details

Lug Hole Quantity
5
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
120.7mm (4.75")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.