
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.66022
Zoro #
G4492018
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.72 mm
Height
84 mm
Rotor Dia.
295 mm
Center Hole Diameter
78.8 mm
Lug Hole Size
0.55 in
Bolt Circle Dia.
127 mm
Minimum Thickness
30.86 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.