
Standard Brake Rotor, 121.66026
Mfr # 121.66026
Zoro # G4488901
product price: $68.25
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
39.1 mm
Height
70 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.66026
Zoro #
G4488901
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
39.1 mm
Height
70 mm
Rotor Dia.
317.3 mm
Minimum Thickness
37.21 mm
Lug Hole Size
0.646 in
Bolt Circle Dia.
165.1 mm
Center Hole Diameter
137.4 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.