Zoro Homepage

Standard Brake Rotor, 121.66027

  • Mfr # 121.66027

  • Zoro # G4489839


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
12.488 in
Mounting Bolt Hole Circle Diameter
165.100 mm
Bolt Thread Pitch
1.500 mm
Style
Straight
Discard Thickness
30.860 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66027
Zoro #
G4489839
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
12.488 in
Mounting Bolt Hole Circle Diameter
165.100 mm
Discard Thickness
30.860 mm
Stud Thread Diameter
14.000 mm
Nominal Thickness
1.287 in
Center Hole Diameter
116.600 mm
Height
126.100 mm

Details

Bolt Thread Pitch
1.500 mm
Style
Straight
Disc Mounting
Hub & Rotor
Surface Finish
Smooth
Lug Hole Quantity
8
Rotor Type
Vented
Includes
ABS Tone Ring included
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.