Zoro Homepage

Standard Brake Rotor, 121.66028

  • Mfr # 121.66028

  • Zoro # G4479987


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
5
Nominal Thickness
32.8mm (1.29")
Thickness
30.89mm (1.216")
Rotor Dia.
301.8mm (11.88")
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66028
Zoro #
G4479987
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.8mm (1.29")
Thickness
30.89mm (1.216")
Rotor Dia.
301.8mm (11.88")
Lug Holes Size
1/2 x 20
Rotor Height
126.3mm (4.972")
Hub Hole Diameter
78mm (3.07")

Details

Lug Hole Quantity
5
Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
127mm (5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.