
Standard Brake Rotor, 121.66029
Mfr # 121.66029
Zoro # G4482078
product price: $93.59
/ea
Free Shipping & Returns
Key Features
Lug Hole Quantity
5
Nominal Thickness
32.8mm (1.29")
Thickness
30.89mm (1.216")
Rotor Dia.
301.8mm (11.88")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.66029
Zoro #
G4482078
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
32.8mm (1.29")
Thickness
30.89mm (1.216")
Rotor Dia.
301.8mm (11.88")
Rotor Height
126.3mm (4.97")
Lug Holes Size
1/2 x 20
Hub Hole Diameter
78mm (3.07")
Details
Lug Hole Quantity
5
Style
Plain
Bolt Circle
127mm (5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.