Zoro Homepage

Standard Brake Rotor, 121.66035

  • Mfr # 121.66035

  • Zoro # G4483469


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Lug Hole Quantity
6
Nominal Thickness
32.7mm (1.287")
Thickness
30.86mm (1.21")
Style
Plain
Rotor Dia.
295mm (11.61")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66035
Zoro #
G4483469
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.7mm (1.287")
Thickness
30.86mm (1.21")
Rotor Dia.
295mm (11.61")
Lug Holes Size
14 x 1.5
Hub Hole Diameter
79.6mm (3.13")
Rotor Height
114.3mm (4.5")

Details

Lug Hole Quantity
6
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
139.7mm (5.5")
Cryo Treating Option
Without Cryo Treating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.