Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.66036

  • Mfr # 121.66036

  • Zoro # G4482918


product price: $43.25
/ea

Key Features

Drum Dia
7.539 in
Lug Hole Quantity
5
Center Hole Diameter
70.700 mm
Grade
Standard
Discard Thickness
18.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66036
Zoro #
G4482918
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
70.700 mm
Discard Thickness
18.500 mm
Mounting Bolt Hole Circle Diameter
4.748 in
Nominal Drum Diameter
190.100 mm
Outside Dia.
295.000 mm
Stud/Lug Hole Diameter
0.520 in
Height
95.000 mm
Nominal Thickness
20.000 mm

Details

Drum Dia
7.539 in
Lug Hole Quantity
5
Grade
Standard
Surface Finish
Smooth
Style
Straight
Disc Mounting
Floating / DIH
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.