Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.66041

  • Mfr # 121.66041

  • Zoro # G4483767


product price: $54.75
/ea

Key Features

Discard Thickness
0.728 in
Disc Mounting
Floating / DIH
Rotor Type
Vented
Center Hole Diameter
78.700 mm
Height
3.358 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66041
Zoro #
G4483767
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
0.728 in
Center Hole Diameter
78.700 mm
Height
3.358 in
Stud/Lug Hole Diameter
0.646 in
Nominal Thickness
20.000 mm
Mounting Bolt Hole Circle Diameter
139.700 mm
Nominal Drum Diameter
210.200 mm
Outside Dia.
325.000 mm

Details

Disc Mounting
Floating / DIH
Rotor Type
Vented
Grade
Standard
Surface Finish
Smooth
Style
Straight
Lug Hole Quantity
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.