Zoro Homepage

Standard Brake Rotor, 121.66043

  • Mfr # 121.66043

  • Zoro # G4482306


product price: $70.49
/ea

Key Features

Nominal Drum Diameter
8.110 in
Stud/Lug Hole Diameter
0.650 in
Center Hole Diameter
4.630 in
Outside Dia.
12.992 in
Mounting Bolt Hole Circle Diameter
6.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66043
Zoro #
G4482306
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
8.110 in
Stud/Lug Hole Diameter
0.650 in
Center Hole Diameter
4.630 in
Outside Dia.
12.992 in
Mounting Bolt Hole Circle Diameter
6.500 in
Discard Thickness
1.043 in
Height
85.700 mm
Nominal Thickness
29.000 mm

Details

Disc Mounting
Floating / DIH
Rotor Type
Vented
Lug Hole Quantity
8
Surface Finish
Smooth
Grade
Standard
Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.