Zoro Homepage

Standard Brake Rotor, 121.66048

  • Mfr # 121.66048

  • Zoro # G4483852


product price: $39.85
/ea

Key Features

Nominal Drum Diameter
190.100 mm
Rotor Type
Solid
Discard Thickness
0.354 in
Disc Mounting
Floating / DIH
Nominal Thickness
0.433 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66048
Zoro #
G4483852
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
190.100 mm
Discard Thickness
0.354 in
Nominal Thickness
0.433 in
Outside Dia.
290.000 mm
Stud/Lug Hole Diameter
14.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Height
46.500 mm
Center Hole Diameter
70.300 mm

Details

Rotor Type
Solid
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Surface Finish
Smooth
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.