
Standard Brake Rotor, 121.66069
Mfr # 121.66069
Zoro # G4485690
product price: $61.89
/eaKey Features
Lug Hole Quantity
6
Nominal Thickness
29mm (1.14")
Thickness
27.5mm (1.08")
Rotor Dia.
325mm (12.8")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.66069
Zoro #
G4485690
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
29mm (1.14")
Thickness
27.5mm (1.08")
Rotor Dia.
325mm (12.8")
Hub Hole Diameter
75.5mm (2.97")
Lug Holes Size
15.5mm (0.61")
Rotor Height
54.8mm (2.157")
Details
Lug Hole Quantity
6
Style
Plain
Bolt Circle
114.3mm (4.5")
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.