Zoro Homepage

Standard Brake Rotor, 121.66073

  • Mfr # 121.66073

  • Zoro # G4487188


product price: $51.79
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20 mm
Height
71.7 mm
Rotor Dia.
303 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66073
Zoro #
G4487188
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20 mm
Height
71.7 mm
Rotor Dia.
303 mm
Bolt Circle Dia.
120 mm
Lug Hole Size
0.638 in
Center Hole Diameter
67.4 mm
Minimum Thickness
18.4 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.