Zoro Homepage

Standard Brake Rotor, 121.66074

  • Mfr # 121.66074

  • Zoro # G4487851


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
40 mm
Height
102 mm
Rotor Dia.
355 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66074
Zoro #
G4487851
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
40 mm
Height
102 mm
Rotor Dia.
355 mm
Lug Hole Size
0.646 in
Bolt Circle Dia.
180 mm
Center Hole Diameter
127.1 mm
Minimum Thickness
38.5 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.