Standard Brake Rotor, 121.66075

  • Mfr # 121.66075

  • Zoro # G4485858


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Lug Hole Quantity
8
Nominal Drum Diameter
8.937 in
Stud/Lug Hole Diameter
16.400 mm
Nominal Thickness
40.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.66075
Zoro #
G4485858
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
8.937 in
Stud/Lug Hole Diameter
16.400 mm
Nominal Thickness
40.000 mm
Mounting Bolt Hole Circle Diameter
7.087 in
Center Hole Diameter
130.000 mm
Height
5.906 in
Discard Thickness
38.000 mm
Outside Dia.
355.000 mm

Details

Grade
Standard
Lug Hole Quantity
8
Surface Finish
Smooth
Disc Mounting
Floating / DIH
Style
Straight
Rotor Type
Vented

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.