Zoro Homepage

Standard Brake Rotor, 121.67001

  • Mfr # 121.67001

  • Zoro # G000544853


product price: $54.75
/ea

Key Features

Bolt Hole Dia. (mm)
16.500 mm
Style
Straight
Discard Thickness
1.180 in
Outside Dia.
11.752 in
Mounting Bolt Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67001
Zoro #
G000544853
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.500 mm
Discard Thickness
1.180 in
Outside Dia.
11.752 in
Center Hole Diameter
82.700 mm
Nominal Thickness
1.245 in
Height
2.634 in
Mounting Bolt Hole Circle Diameter
4.500 in

Details

Style
Straight
Mounting Bolt Hole Quantity
5
Disc Mounting
Behind the Hub
Surface Finish
Smooth
Grade
Standard
Rotor Type
Vented

Description

Standard Brake Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.