
Standard Brake Rotor, 121.67016
Mfr # 121.67016
Zoro # G4488929
product price: $44.65
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
22.2mm (0.87")
Thickness
20.6mm (0.81")
Rotor Dia.
287mm (11.3")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.67016
Zoro #
G4488929
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22.2mm (0.87")
Thickness
20.6mm (0.81")
Rotor Dia.
287mm (11.3")
Lug Holes Size
13.7mm (0.54")
Rotor Height
63.6mm (2.5")
Hub Hole Diameter
73.8mm (2.91")
Details
Lug Hole Quantity
5
Style
Plain
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.