Zoro Homepage

Standard Brake Rotor, 121.67031

  • Mfr # 121.67031

  • Zoro # G4496452


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Style
Straight
Grade
Standard
Bolt Thread Pitch
18.000 in
Surface Finish
Smooth
Height
199.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67031
Zoro #
G4496452
UPC #
-
Country of Origin
Unknown

Dimensions

Height
199.600 mm
Nominal Thickness
39.000 mm
Outside Dia.
317.500 mm
Stud Thread Diameter
0.563 in
Mounting Bolt Hole Circle Diameter
165.100 mm
Discard Thickness
37.200 mm
Center Hole Diameter
121.000 mm

Details

Style
Straight
Grade
Standard
Bolt Thread Pitch
18.000 in
Surface Finish
Smooth
Rotor Type
Vented
Disc Mounting
Hub & Rotor
Lug Hole Quantity
8

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.