Zoro Homepage

Standard Brake Rotor, 121.67034

  • Mfr # 121.67034

  • Zoro # G4499998


product price: $32.45
/ea

Key Features

Surface Finish
Smooth
Stud/Lug Hole Diameter
14.000 mm
Lug Hole Quantity
5
Disc Mounting
Floating
Height
38.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67034
Zoro #
G4499998
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
14.000 mm
Height
38.100 mm
Nominal Thickness
24.000 mm
Center Hole Diameter
2.402 in
Discard Thickness
0.882 in
Outside Dia.
10.087 in
Mounting Bolt Hole Circle Diameter
3.937 in

Details

Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating
Style
Straight
Grade
Standard
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.