Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.67039

  • Mfr # 121.67039

  • Zoro # G4499322


product price: $40.45
/ea

Key Features

Rotor Type
Vented
Disc Mounting
Floating
Grade
Standard
Stud/Lug Hole Diameter
14.000 mm
Outside Dia.
11.110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67039
Zoro #
G4499322
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
14.000 mm
Outside Dia.
11.110 in
Height
1.496 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Nominal Thickness
24.000 mm
Center Hole Diameter
73.400 mm
Discard Thickness
22.400 mm

Details

Rotor Type
Vented
Disc Mounting
Floating
Grade
Standard
Lug Hole Quantity
5
Style
Straight
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.