Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.67043

  • Mfr # 121.67043

  • Zoro # G4500372


product price: $45.29
/ea

Key Features

Mounting Bolt Hole Circle Diameter
5.000 in
Outside Dia.
305.000 mm
Nominal Thickness
10.100 mm
Stud/Lug Hole Diameter
15.500 mm
Discard Thickness
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67043
Zoro #
G4500372
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
5.000 in
Outside Dia.
305.000 mm
Nominal Thickness
10.100 mm
Stud/Lug Hole Diameter
15.500 mm
Discard Thickness
0.335 in
Center Hole Diameter
2.843 in
Height
75.300 mm
Nominal Drum Diameter
194.900 mm

Details

Drum Dia
7.717 in
Rotor Type
Solid
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.