Zoro Homepage

Standard Brake Rotor, 121.67049

  • Mfr # 121.67049

  • Zoro # G4492821


product price: $46.59
/ea

Key Features

Discard Thickness
25.300 mm
Lug Hole Quantity
5
Stud/Lug Hole Diameter
0.559 in
Center Hole Diameter
2.890 in
Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67049
Zoro #
G4492821
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
25.300 mm
Stud/Lug Hole Diameter
0.559 in
Center Hole Diameter
2.890 in
Outside Dia.
281.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Height
1.496 in
Nominal Thickness
28.000 mm

Details

Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Surface Finish
Smooth
Grade
Standard
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.