
Standard Brake Rotor, 121.67062
Mfr # 121.67062
Zoro # G4490067
product price: $93.25
/ea
Free Shipping & Returns
Key Features
Lug Hole Quantity
8
Nominal Thickness
30mm (1.181")
Thickness
28.39mm (1.118")
Rotor Dia.
352.5mm (13.878")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.67062
Zoro #
G4490067
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30mm (1.181")
Thickness
28.39mm (1.118")
Rotor Dia.
352.5mm (13.878")
Rotor Height
131mm (5.157")
Lug Holes Size
17mm (0.669")
Hub Hole Diameter
123mm (4.84")
Details
Lug Hole Quantity
8
Style
Plain
Cryo Treating Option
Without Cryo Treating
Rotor Design
Rotors Only
Bolt Circle
165.1mm (6.5")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.