Zoro Homepage

Standard Brake Rotor, 121.67063

  • Mfr # 121.67063

  • Zoro # G4492200


product price: $40.45
/ea

Key Features

Mounting Bolt Hole Circle Diameter
114.300 mm
Nominal Drum Diameter
7.244 in
Rotor Type
Solid
Outside Dia.
285.000 mm
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67063
Zoro #
G4492200
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
114.300 mm
Nominal Drum Diameter
7.244 in
Outside Dia.
285.000 mm
Discard Thickness
0.433 in
Stud/Lug Hole Diameter
0.654 in
Height
57.900 mm
Center Hole Diameter
72.000 mm
Nominal Thickness
0.472 in

Details

Rotor Type
Solid
Grade
Standard
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Drum Dia
7.272 in
Lug Hole Quantity
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.