Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.67067

  • Mfr # 121.67067

  • Zoro # G4493171


product price: $52.45
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
12 mm
Height
76.5 mm
Rotor Dia.
316 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67067
Zoro #
G4493171
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
12 mm
Height
76.5 mm
Rotor Dia.
316 mm
Bolt Circle Dia.
127 mm
Lug Hole Size
0.65 in
Center Hole Diameter
72.1 mm
Minimum Thickness
10.4 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.