Zoro Homepage

Standard Brake Rotor, 121.67069

  • Mfr # 121.67069

  • Zoro # G4493180


product price: $49.65
/ea

Key Features

Grade
Standard
Mounting Bolt Hole Circle Diameter
127.000 mm
Surface Finish
Smooth
Nominal Thickness
28.000 mm
Stud/Lug Hole Diameter
13.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.67069
Zoro #
G4493180
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
127.000 mm
Nominal Thickness
28.000 mm
Stud/Lug Hole Diameter
13.900 mm
Discard Thickness
1.039 in
Center Hole Diameter
2.854 in
Outside Dia.
302.200 mm
Height
1.500 in

Details

Grade
Standard
Surface Finish
Smooth
Lug Hole Quantity
5
Disc Mounting
Floating
Rotor Type
Vented
Style
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.