
Standard Brake Rotor, 121.67077
Mfr # 121.67077
Zoro # G4493436
product price: $56.75
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
16 mm
Height
82.1 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.67077
Zoro #
G4493436
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
16 mm
Height
82.1 mm
Rotor Dia.
280 mm
Center Hole Diameter
79 mm
Minimum Thickness
14.2 mm
Lug Hole Size
0.69 in
Bolt Circle Dia.
130 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.