Zoro Homepage

Standard Brake Rotor, 121.74003

  • Mfr # 121.74003

  • Zoro # G4493768


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Disc Mounting
Behind the Hub
Mounting Bolt Hole Circle Diameter
6.339 in
Outside Dia.
12.205 in
Bolt Hole Dia. (mm)
10.000 mm
Center Hole Diameter
5.472 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.74003
Zoro #
G4493768
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
6.339 in
Outside Dia.
12.205 in
Bolt Hole Dia. (mm)
10.000 mm
Center Hole Diameter
5.472 in
Height
71.300 mm
Nominal Thickness
39.900 mm

Details

Disc Mounting
Behind the Hub
Rotor Type
Vented
Mounting Bolt Hole Quantity
12
Style
Straight
Surface Finish
Smooth
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.