
Standard Brake Rotor, 121.80013
Mfr # 121.80013
Zoro # G4495798
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
39.1 mm
Height
106.5 mm
Features
Hat Shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.80013
Zoro #
G4495798
UPC #
-
Country of Origin
Unknown
Dimensions
Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
39.1 mm
Height
106.5 mm
Outside Dia.
381 mm
Center Hole Diameter
131 mm
Bolt Circle Dia.
171.5 mm
Minimum Thickness
36.1 mm
Details
Rotor Type
Vented
Features
Hat Shaped
Bolt Holes
5
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Vane Style
Pillar
Grade
Standard
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.