Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.80014

  • Mfr # 121.80014

  • Zoro # G4495551


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
39 mm
Features
Hat Shaped, Cast in ABS Ring
Height
87.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.80014
Zoro #
G4495551
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
14.6 mm
Nominal Thickness
39 mm
Height
87.6 mm
Outside Dia.
390 mm
Minimum Thickness
36.06 mm
Center Hole Diameter
152.4 mm
Bolt Circle Dia.
184.2 mm

Details

Rotor Type
Vented
Features
Hat Shaped, Cast in ABS Ring
Includes
ABS Tone Ring
Bolt Holes
10
Surface Finish
Smooth
Disc Mounting
Behind the Hub
Grade
Standard
Vane Style
Straight

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.