Zoro Homepage

Standard Brake Rotor, 121.83013

  • Mfr # 121.83013

  • Zoro # G4496166


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
36.6 mm
Height
113 mm
Rotor Dia.
381 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.83013
Zoro #
G4496166
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
36.6 mm
Height
113 mm
Rotor Dia.
381 mm
Center Hole Diameter
152.2 mm
Bolt Circle Dia.
184.2 mm
Lug Hole Size
0.587 in
Minimum Thickness
33.53 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
10
Style
Plain

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.