Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.99055

  • Mfr # 121.99055

  • Zoro # G4492736


product price: $59.29
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
30 mm
Style
Plain
Rotor Dia.
279 mm
Bolt Circle Dia.
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.99055
Zoro #
G4492736
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Rotor Dia.
279 mm
Bolt Circle Dia.
124 mm
Minimum Thickness
28 mm
Lug Hole Size
M10-1.25

Details

Item
Brake Rotor
Rotor Type
Vented
Style
Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.