
Standard Brake Rotor, 121.99066
Mfr # 121.99066
Zoro # G4502028
product price: $53.79
/eaKey Features
Rotor Type
Vented
Nominal Thickness
25 mm
Height
67.3 mm
Rotor Dia.
297 mm
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121.99066
Zoro #
G4502028
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25 mm
Height
67.3 mm
Rotor Dia.
297 mm
Center Hole Diameter
108 mm
Bolt Circle Dia.
139.6 mm
Lug Hole Size
0.57 in
Minimum Thickness
23 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Style
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.