Zoro Homepage

Standard Brake Rotor, 121.99067

  • Mfr # 121.99067

  • Zoro # G4500646


product price: $55.85
/ea

Key Features

Nominal Thickness
28mm (1.1")
Thickness
26.4mm (1.04")
Style
Plain
Rotor Dia.
294mm (11.58")
Rotor Design
Rotors Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.99067
Zoro #
G4500646
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28mm (1.1")
Thickness
26.4mm (1.04")
Rotor Dia.
294mm (11.58")
Hub Hole Diameter
94mm (3.7")
Rotor Height
46.3mm (1.82")
Lug Holes Size
12.6mm (0.5")

Details

Style
Plain
Rotor Design
Rotors Only
Cryo Treating Option
Without Cryo Treating
Bolt Circle
139.7mm (5.5")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.