Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Brake Rotor, 121.99108

  • Mfr # 121.99108

  • Zoro # G4503857


product price: $31.59
/ea

Key Features

Outside Dia.
236.000 mm
Center Hole Diameter
2.362 in
Mounting Bolt Hole Circle Diameter
3.937 in
Grade
Standard
Nominal Thickness
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121.99108
Zoro #
G4503857
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
236.000 mm
Center Hole Diameter
2.362 in
Mounting Bolt Hole Circle Diameter
3.937 in
Nominal Thickness
0.787 in
Height
1.614 in
Stud/Lug Hole Diameter
12.500 mm
Discard Thickness
0.709 in

Details

Grade
Standard
Rotor Type
Vented
Lug Hole Quantity
4
Disc Mounting
Floating
Surface Finish
Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.