
Standard Drilled Brake Rotor, 228.35064
Mfr # 228.35064
Zoro # G4624476
product price: $61.99
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28 mm
Height
76 mm
Style
Drilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228.35064
Zoro #
G4624476
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28 mm
Height
76 mm
Rotor Dia.
310 mm
Lug Hole Size
0.591 in
Bolt Circle Dia.
112 mm
Center Hole Diameter
67 mm
Minimum Thickness
26 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Drilled
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.