
Standard Drilled Brake Rotor, 228.35096
Mfr # 228.35096
Zoro # G4627818
product price: $74.25
/eaKey Features
Lug Hole Quantity
5
Nominal Thickness
23.9mm (0.941")
Thickness
21.4mm (0.843")
Rotor Dia.
320mm (12.6")
Style
Drilled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228.35096
Zoro #
G4627818
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
23.9mm (0.941")
Thickness
21.4mm (0.843")
Rotor Dia.
320mm (12.6")
Lug Holes Size
15.2mm (0.598")
Hub Hole Diameter
67mm (2.638")
Rotor Height
58.3mm (2.295")
Details
Lug Hole Quantity
5
Style
Drilled
Rotor Construction
1-Piece
Bolt Circle
112mm (4.409")
Rotor Design
Rotors Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.