Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Drilled Brake Rotor, 228.35145

  • Mfr # 228.35145

  • Zoro # G4626479


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Hole Circle Diameter
112.000 mm
Nominal Thickness
0.866 in
Style
Pillar
Disc Mounting
Floating
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.35145
Zoro #
G4626479
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
112.000 mm
Nominal Thickness
0.866 in
Center Hole Diameter
2.638 in
Discard Thickness
0.764 in
Outside Dia.
345.000 mm
Stud/Lug Hole Diameter
15.200 mm
Height
54.000 mm

Details

Style
Pillar
Disc Mounting
Floating
Lug Hole Quantity
5
Grade
Standard
Rotor Type
Vented
Surface Finish
X Drilled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.