Zoro Homepage

Standard Drilled Brake Rotor, 228.37035

  • Mfr # 228.37035

  • Zoro # G4627072


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Grade
Standard
Disc Mounting
Floating
Surface Finish
X Drilled
Lug Hole Quantity
5
Discard Thickness
1.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.37035
Zoro #
G4627072
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
1.024 in
Stud/Lug Hole Diameter
0.600 in
Nominal Thickness
1.098 in
Height
2.646 in
Mounting Bolt Hole Circle Diameter
5.118 in
Center Hole Diameter
3.858 in
Outside Dia.
318.000 mm

Details

Grade
Standard
Disc Mounting
Floating
Surface Finish
X Drilled
Lug Hole Quantity
5
Style
Curved
Rotor Type
Vented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.