Zoro Homepage

Standard Drilled Brake Rotor, 228.37041

  • Mfr # 228.37041

  • Zoro # G4628299


product price: $56.29
/ea

Key Features

Discard Thickness
22.000 mm
Rotor Type
Vented
Grade
Standard
Outside Dia.
11.772 in
Stud/Lug Hole Diameter
0.608 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.37041
Zoro #
G4628299
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
22.000 mm
Outside Dia.
11.772 in
Stud/Lug Hole Diameter
0.608 in
Mounting Bolt Hole Circle Diameter
5.118 in
Nominal Drum Diameter
179.700 mm
Center Hole Diameter
98.000 mm
Nominal Thickness
0.945 in
Height
67.000 mm

Details

Rotor Type
Vented
Grade
Standard
Lug Hole Quantity
5
Surface Finish
X Drilled
Style
Straight
Disc Mounting
Floating / DIH
Drum Dia
7.126 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.