Zoro Homepage

Standard Drilled Brake Rotor, 228.62091

  • Mfr # 228.62091

  • Zoro # G4628247


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
70.700 mm
Disc Mounting
Floating
Nominal Thickness
32.000 mm
Lug Hole Quantity
5
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.62091
Zoro #
G4628247
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
70.700 mm
Nominal Thickness
32.000 mm
Height
52.300 mm
Discard Thickness
1.181 in
Mounting Bolt Hole Circle Diameter
4.528 in
Stud/Lug Hole Diameter
14.350 mm
Outside Dia.
323.000 mm

Details

Disc Mounting
Floating
Lug Hole Quantity
5
Rotor Type
Vented
Style
Curved
Surface Finish
X Drilled
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.