Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Drilled Brake Rotor, 228.62096

  • Mfr # 228.62096

  • Zoro # G4618788


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
1.024 in
Drum Dia
7.496 in
Outside Dia.
12.992 in
Nominal Drum Diameter
190.000 mm
Mounting Bolt Hole Circle Diameter
4.724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.62096
Zoro #
G4618788
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.024 in
Outside Dia.
12.992 in
Nominal Drum Diameter
190.000 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Discard Thickness
24.000 mm
Center Hole Diameter
2.783 in
Stud/Lug Hole Diameter
13.400 mm
Height
1.941 in

Details

Drum Dia
7.496 in
Rotor Type
Vented
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Grade
Standard
Surface Finish
X Drilled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.