Zoro Homepage

Standard Drilled Brake Rotor, 228.62102

  • Mfr # 228.62102

  • Zoro # G4617729


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
2.783 in
Discard Thickness
1.181 in
Disc Mounting
Floating
Outside Dia.
13.976 in
Surface Finish
X Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228.62102
Zoro #
G4617729
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.783 in
Discard Thickness
1.181 in
Outside Dia.
13.976 in
Height
1.791 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Nominal Thickness
32.000 mm
Stud/Lug Hole Diameter
13.400 mm

Details

Disc Mounting
Floating
Surface Finish
X Drilled
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.