Zoro Homepage

Standard Slotted Brake Rotor, 226.63063

  • Mfr # 226.63063

  • Zoro # G4637566


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Center Hole Diameter
72.600 mm
Nominal Thickness
32.000 mm
Surface Finish
Slotted
Disc Mounting
Floating
Mounting Bolt Hole Circle Diameter
115.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226.63063
Zoro #
G4637566
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
72.600 mm
Nominal Thickness
32.000 mm
Mounting Bolt Hole Circle Diameter
115.000 mm
Height
2.295 in
Discard Thickness
1.181 in
Stud/Lug Hole Diameter
0.657 in
Outside Dia.
360.000 mm

Details

Surface Finish
Slotted
Disc Mounting
Floating
Lug Hole Quantity
5
Rotor Type
Vented
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.