This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.35005

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.35005
Zoro # G305527230
UPC # 805890030706
Country of Origin Italy
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.35005
Zoro #
G305527230
UPC #
805890030706
Country of Origin
Italy

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1973 - 1976 mercedes-benz 280, 1973 - 1976 mercedes-benz 280c, 1975 - 1985 mercedes-benz 300d, 1976 - 1983 mercedes-benz 240d, 1977 - 1978 mercedes-benz 230, 1977 - 1981 mercedes-benz 280e, 1978 - 1981 mercedes-benz 280ce, 1978 - 1985 mercedes-benz 300cd, 1979 - 1985 mercedes-benz 300td

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.